Shop WW HENRY
See all product information
Create Account
12220 6 oz. Squeeze Bottle Vinyl-Linoleum Floor Repair Adhesive
- Mfr # 852416
- Zoro # G604158647
product price:Â
$
40.69
/ea
Key Features
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852416
- Zoro #
- G604158647
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- All Purpose Glue
- Container Type
- Bottle
Description
Features
- 6 oz. Squeeze Bottle.
- Henry, Vinyl/Linoleum Floor Repair Adhesive.
- Designed For The Repair/re-installation Of A Small Area Of All Types Of Vinyl Floors, Vinyl Tile, Solid Vinyl Tile Or Plank, Cushioned Back Vinyl, Felt Backed Vinyl, Linoleum & Vinyl Backed Carpet.
- Dimension - 2 x 2 x 7.5 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.