Shop WW HENRY
Create Account
12257 No. 314 Premixed Mastic Adhesive
- Mfr # 160838
- Zoro # G304144698
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160838
- Zoro #
- G304144698
- UPC #
- -
- Country of Origin
- United States
Description
Features
- No. 314 premixed mastic adhesive
- Multipurpose latex emulsion adhesive
- Quick grab
- Excellent slip resistance for installing ceramic & mosaic tiles, quarry tile, gauged slate & cultured marble
- Use on walls including tub & shower enclosures, floors & counter tops
- Covers approximately 30-70 sq. Ft. Per gallon
- Meets ansi a136.1-1967 type i & type ii specs
- 6 x 6 in. Or smaller - Sawtooth 5/32 d x 3/16 w in.
- Trowel f - 12.5-15 sq. Ft. Per quart
- 12 x 12 in. Tile or smaller - Square notch 1/4 d x 1/4 w x 1/4 a
- Trowel g - 7.5-10 sq. Ft. Per quart
- Capacity - 3.5 gallon
- Color - Beige
- Dimension - 12.5 x 12.5 x 11.7 in.
- Item weight - 45 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.