Shop PHENOSEAL
See all product information
Create Account
Does It All White Vinyl Kitchen and Bath Adhesive Caulk 10 oz
- Mfr # 00005
- Zoro # G505304570
product price:
$
8.45
/ea
Sold in multiples of 12 for
$101.40
Key Features
Container Type
Cartridge
Container Size
10 oz
Adhesive Grouping
Caulk
Sealant Base
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00005
- Zoro #
- G505304570
- UPC #
- 51136000051
- Country of Origin
- United States
- Container Type
- Cartridge
- Color
- White
- Adhesive Grouping
- Caulk
- Sealant Base
- Vinyl
Dimensions
- Container Size
- 10 oz
Description
A versatile all-purpose caulk, Phenoseal vinyl adhesive caulk is perfect for almost any job. It truly does it all bonds, caulks and seals. As an adhesive, it creates a strong bond as a caulk, it contracts and expands to seal joints up to 1/4 inch, as a sealant, it keeps water and air from penetrating cracks and seams preventing energy loss. This fast-drying interior/exterior formula cleans easily with soap and water. Cured caulk is mold and mildew resistant and can be painted with latex and oil-based paint.
- • Use around windows, doors, tub and tile
- • Stays flexible in hot and cold weather
- • Adhesive, stronger than many glues
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.