
Carbide Bur, Cylinder Shape Radius End, Double Cut, SC, 1/8in. x 1/2in. with 1/8in. shank (Discontinued)
- Mfr # W32.848
- Zoro # G909116557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W32.848
Zoro #
G909116557
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Details
Cutting Edge Type
Double Cut
Shape
Cylinder
Trade Number
SC-42
Primary Material Application
Stainless Steel, Malleable Iron, Steel Welds, Cast Iron, Tool Steels, Die Steels, Bronze, Brass Aluminum
Material
Carbide
Application
Grinding, Stock Removal, Polishing, Shaping, Deburring
Max. RPM
53,000 RPM
Description
Tungsten Carbide Bur, Cylinder Shape Radius End Bur SC, Double Cut, Shank Diameter 1/8 in, Head Diameter 1/8 in, Overall Length 1 1/2 in, Trade Number SC-42 Max RPM 53000
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.