
Carbide Bur, Oval Shape, Double Cut, SE, 1/4in. x 3/8in. with 1/8in. shank (Discontinued)
- Mfr # W32.866
- Zoro # G209116561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W32.866
Zoro #
G209116561
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 7/8 in
Shank Dia.
1/8 in
Details
Cutting Edge Type
Double Cut
Shape
Oval
Trade Number
SE-51
Max. RPM
33,000 RPM
Primary Material Application
Stainless Steel, Malleable Iron, Steel Welds, Cast Iron, Tool Steels, Die Steels, Bronze, Brass Aluminum
Application
Grinding, Stock Removal, Polishing, Shaping, Deburring
Material
Carbide
Description
Tungsten Carbide Bur, Oval Bur SE, Double Cut, Shank Diameter 1/4 in, Head Diameter 1/4 in, Overall Length 2 in, Trade Number SE-51, Max RPM 33000
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.