This item is Discontinued.

This item is Discontinued.
Carbide Bur, Tree Shape Pointed, Double Cut, SG, 3/8in. x 3/4in. with 1/4in. shank (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32.688
- Zoro #
- G609116529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/2 in
- Shank Dia.
- 1/4 in
Details
- Cutting Edge Type
- Double Cut
- Shape
- Tree
- Trade Number
- SG-3
- Material
- Carbide
- Max. RPM
- 27,000 RPM
- Primary Material Application
- Stainless Steel, Malleable Iron, Steel Welds, Cast Iron, Tool Steels, Die Steels, Bronze, Brass Aluminum
- Application
- Grinding, Stock Removal, Polishing, Shaping, Deburring
Description
Tungsten Carbide Bur, Tree Pointed Bur SG, Double Cut, Shank Diameter 1/4 in, Head Diameter 3/8 in, Overall Length 2 1/2 in, Trade Number SG-3, Max RPM 27000
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.