Zoro Homepage

Vibrator Flexible Shaft, 7FtLx1-3/16inW

  • Mfr # W989-507

  • Zoro # G6490197


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Type
Internal Concrete
Material
Rubber
Height
1 1/4 in
Length
7 ft
Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W989-507
Zoro #
G6490197
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
7 ft
Width
1 3/16 in
Overall Width
1 3/16 in
Overall Length
7 ft

Details

Item
Vibrator Flexible Shaft
Type
Internal Concrete
Material
Rubber
Application
Internal Vibration
For Use With
1-3/8 in to 2 in Heads
Compatible Head Manufacturer Part Number
W878-533, W878-540, W878-563
Compatible Product Type
Concrete Vibrator Head
Compatible Motor Manufacturer Part Number
W995G1T
Product Type
Vibrator Shaft
Motor Connection Type
Thread-Mount

Description

Vibrator Flexible Shaft, Product Type Vibrator Shaft, Compatible Motor Manufacturer Part Number W995G1T, Overall Length 7 ft, Overall Width 1 3/16 in, Motor Connection Type Thread-Mount, Compatible Product Type Concrete Vibrator Head, Compatible Head Manufacturer Part Number W878-533, W878-540, W878-563, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.