Zoro Homepage

Sorbent Roll, Oil, 30 in x 150 ft, White

  • Mfr # 7124

  • Zoro # G0934859


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
30 in x 150 ft
Product Type
Sorbent Roll
Color
White
Length
150 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7124
Zoro #
G0934859
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft.
Width
150 ft.
Height
30"

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Product Type
Sorbent Roll
Color
White
Spill Control - Fluids Absorbed
Oil-Based Liquids

Description

Roll,Oil Select,Sonic Bonded,30"x150 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.