Zoro Homepage

Sorbent Roll, Universal, 30 in x 150 ft, Gray, Fine Fiber

  • Mfr # 4220

  • Zoro # G0934789


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Material
Fine Fiber
Size
30 in x 150 ft
Product Type
Sorbent Roll
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4220
Zoro #
G0934789
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft.
Width
150 ft.
Height
30"

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Material
Fine Fiber
Product Type
Sorbent Roll
Color
Gray
Spill Control - Fluids Absorbed
Universal

Description

Roll,Universal,Fine Fiber,30"x150 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.