Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, Universal, 36 in x 150 ft, Gray

  • Mfr # 412

  • Zoro # G0934956


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
36 in x 150 ft
Product Type
Sorbent Roll
Color
Gray
Length
150 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412
Zoro #
G0934956
UPC #
-
Country of Origin
United States

Dimensions

Size
36 in x 150 ft
Length
150 ft.
Width
150 ft.
Height
36"

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Product Type
Sorbent Roll
Color
Gray
Item - Spill Control
Absorbent Roll
Absorbency Weight
Heavy

Description

Needle Punch Roll,Universal,36"x150 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.