Zoro Homepage

Sorbent, Safety, 25 lb. Poly Bag, Oil

  • Mfr # 510

  • Zoro # G0933714


product price: $21.19
/ea

Key Features

Volume Absorbed Per Pkg.
3 gal.
Fluids Absorbed
Oil
Item - Spill Control
Absorbent Sock
Container Type
Bag
Filler Material
Non Biodegradable, Inert Mineral, No Respirable Silica
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510
Zoro #
G0933714
UPC #
-
Country of Origin
United States

Dimensions

Container Size
25 lb.

Details

Item
Sorbent Sock
Volume Absorbed Per Pkg.
3 gal.
Fluids Absorbed
Oil
Item - Spill Control
Absorbent Sock
Container Type
Bag
Filler Material
Non Biodegradable, Inert Mineral, No Respirable Silica
Absorbency Weight
Heavy
Volume Absorbed per Pkg.
3 gal.
Composition Detail
Non Biodegradable, Inert Mineral, No Respirable Silica
Volume Absorbed Per Sock/Boom
3 gal.

Description

Sorbent,Safety,25 lb. Poly Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.