Sorbent, Super, Bulk Bag, 1500 lb.
- Mfr # 2090
- Zoro # G0933827
product price:Â
$
1,537.99
/ea
Key Features
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Light
Length
150 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2090
- Zoro #
- G0933827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 150 ft.
Details
- Item
- Loose Sorbent
- Fluids Absorbed
- Universal
- Spill Control - Fluids Absorbed
- Universal
- Absorbency Weight
- Light
Description
Sorbent,Super,Bulk Bag,1500 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.