Shop WYNDHAM COLLECTION
Create Account
WCS2020WCDE Wall-Mounted Storage Cabinet - Dark Espresso
Mfr # WCS2020WCDE
Zoro # G303877641
product price:Â $394.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCS2020WCDE
- Zoro #
- G303877641
- UPC #
- 700161170351
- Country of Origin
- China
Description
A contemporary classic if ever there was one, the gorgeous Deborah series is truly a winning combination of authentic English charm, warm practicality and a touch of the modern. The answer to your bathroom remodel quest is made simple with the Deborah collection, which is crafted for uncompromising function as well as form. Add this beautifully-designed piece to your bathroom today.
Features- Constructed of environmentally friendly, zero emissions plywood, engineered to prevent warping and last a lifetime
- Multi-stage wood preparation, sanding, and finishing process
- Highly water-resistant low voc sealed finish
- Beautiful transitional styling that complements any bathroom
- Modern wall-mount design
- Minimal assembly required
- Three storage levels
- Two soft-close doors
- Concealed soft-close door hinges
- Metal exterior hardware with chrome finish
- Color: Dark Espresso
- Style: Transitional
- Type: Wall Cabinet
- Installation: Wall-Mount
- Dimension: 30" H x 25" W x 9" D
- Weight: 46 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.