This item is Discontinued.

Wyndham Collection Wyndham Collection WCS141472DWHCXSXXM24 Sheffield 72 in. Double Bathroom Vanity in White; No Countertop; No Sinks; and 24 in. Mirrors WCS141472DWHCXSXXM24

This item is Discontinued.

Wyndham Collection

Wyndham Collection WCS141472DWHCXSXXM24 Sheffield 72 in. Double Bathroom Vanity in White; No Countertop; No Sinks; and 24 in. Mirrors (Discontinued)

Mfr # WCS141472DWHCXSXXM24
Zoro # G003856588
UPC # 700253902686
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WCS141472DWHCXSXXM24
Zoro #
G003856588
UPC #
700253902686
Country of Origin
China

Description

Distinctive styling and elegant lines come together to form a complete range of modern classics in the Sheffield Bathroom Vanity collection. Inspired by well established American standards and crafted without compromise, these vanities are designed to complement any decor, from traditional to minimalist modern. Constructed of environmentally friendly, zero emissions solid wood, engineered to prevent warping and last a lifetime 12-stage wood preparation, sanding, painting and hand-finishing process Highly water-resistant low V.O.C. sealed finish Beautiful transitional styling that compliments any bathroom Practical Floor-Standing Design No assembly required Deep Doweled Drawers Fully-extending under-mount soft-close drawer slides Concealed soft-close door hinges Metal exterior hardware with brushed chrome finish Plenty of storage space Four (4) functional doors Five (5) functional drawers Faucet(s) not included Counter not included 24 in. Matching Mirrors Included Sink(s) Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.