Zoro Homepage

Single Handle KB511B Single-Handle 4" Centerset Lavato, 4" Mount, Polished chrome 3 Hole

  • Mfr # KB511B

  • Zoro # G3068005


product price: $73.45
/ea

Key Features

Faucet Operation
Single Handle
Finish
Polished chrome
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB511B
Zoro #
G3068005
UPC #
663370551123
Country of Origin
Taiwan, Province of China

Details

Item
KB511B Single-Handle 4" Centerset Lavato
Faucet Operation
Single Handle
Finish
Polished chrome
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
Handle Type
Lever
Number of Handles
1
Residential / Commercial
Residential
Material
Brass

Description

Item KB511B Single-Handle 4 In. Centerset Lavato

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.