
Emergency Mylar Thermal Blanket 250/PK
Mfr # MYLAR52x84
Zoro # G516233463
product price: $323.99
/pk 250, $1.30/ea
Free Shipping & Returns
Key Features
Length
84 in
Width
52 in
Material
Mylar
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MYLAR52x84
Zoro #
G516233463
UPC #
-
Country of Origin
China
Dimensions
Length
84 in
Width
52 in
Details
Item
Blanket
Material
Mylar
Color
Silver
Description
Thermal Blanket made of durable insulation Mylar material. Retains/reflects up to 90% of body heat. Provides compact emergency protection in all weather conditions
- Reflects up to 90% body heat
- Compact
- All Weather Conditions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.