Cleaning Wipes, Perforated Roll, White
- Mfr # 59754
- Zoro # G124480310
product price:Â
$
62.39
/pk of 12, $5.20/ea
Key Features
Wipe Construction
Hydro-Entangled (HEF)
Material
Cellulose, Polypropylene
Package Type
Roll
Ply
1
Product Type
Cleaning Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59754
- Zoro #
- G124480310
- UPC #
- 036000597547
- Country of Origin
- United States
- Wipe Construction
- Hydro-Entangled (HEF)
- Material
- Cellulose, Polypropylene
- Package Type
- Roll
- Ply
- 1
- Product Type
- Cleaning Wipes
- Series
- X50
- Item
- Cleaning Wipes
- Cloth Density
- 45 g/sq m
- Cloth Style
- Duty Cloth
- Number of Sheets
- 168
- Wipe Type
- General Purpose
- Shell Material
- Cellulose, Polypropylene
- Traction Material
- Cellulose, Polypropylene
Dimensions
- Sheet Width
- 10 in
- Sheet Length
- 5 in
Description
Cleaning Wipes,Perforated Roll,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.