This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83620
Zoro #
G5993211
UPC #
-
Country of Origin
China
Dimensions
Size
15.75" Width x 15.75" Length
Length
15.75"
Width
15.75"
Details
Item
Towels & Wipes
Number of Sheets
6
Material
Blue
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Blue
Weight
6 Unit(s)/Pack
Package Type
Pack
Application
General Purpose; General Purpose
Recommended For
Odor Remover; Stain Remover; Bacteria Remover
Color
Blue
Features
Bathroom Fixtures
Wipes Application
Dry Wipes
Type
Surface Cleaner
Fragrance
Unscented
Description
Cloths,Bath,Microfiber,Wypall,PK6, Package Quantity 6
- Cloths may be used without chemicals.
- Can be laundered up to 300 times before needing replacement, all while improving efficiency and reducing chemical use.
- Cloths can be used wet or dry and they absorb up to eight times their weight in liquid.
- Color-coding prevents cross-contamination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.