Shop WYPALL
See all product information
Create Account
Wypall L30 DRC Towels (05816), Strong and Soft Wipes, White, 120 Sheets / Pop-Up Box
- Mfr # 05816
- Zoro # G3437287
product price:
$
17.59
/ea
Key Features
Material
Cellulose, Latex
Color
White
Sheet Size
9 3/4 in x 16 1/2 in
Container Type
Pop Up Box
Number of Sheets
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05816
- Zoro #
- G3437287
- UPC #
- 778888907864
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Cellulose, Latex
- Color
- White
- Container Type
- Pop Up Box
- Number of Sheets
- 120
- Ply
- 1
- Lint Level
- Standard
- Series
- L30
- Application
- General Purpose
- Features
- Soft, Light Duty
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- Wipe Construction
- Double Recreped (DRC)
- Product Type
- Cleaning Wipes
Description
WypAll® GeneralCleanTM L30 Heavy Duty Cleaning Towels combine softness and strength for precise cleaning on delicate or high‐visibility surfaces. Engineered with DRC (Double Re‐Crepe) technology, these towels deliver a cloth‐like feel with reinforced durability for wet wiping, polishing, and spill cleanup. Ideal for low‐lint applications, L30 towels offer excellent absorbency and reliable performance in professional cleaning, detailing, and maintenance environments.
- 120 Sheets/Box; 6 Boxes of WypAll® GeneralCleanTM L30 Heavy Duty Cleaning Towels/Case; 720 Sheets/Case; White; Pop-Up Box; Strong and Soft Towels
- Cloth-Like Feel: Soft, cloth-like touch for comfort and care on delicate surfaces; tough enough for dirt and spills.
- Enhanced Absorbency: Innovative pockets trap liquids fast for efficient cleanup and reduced repeat wiping.
- Outstanding Strength: DRC technology delivers durability and absorbency for light-to-medium-duty tasks.
- Low Lint: Ideal for polishing and finishing where presentation matters; FSC certified; FSC mix paper supporting responsible forestry
- 120 Sheets/Box; 6 Boxes of WypAll® GeneralCleanTM L30 Heavy Duty Cleaning Towels/Case; 720 Sheets/Case; White; Pop-Up Box; Strong and Soft Towels; Cloth-Like Feel: Soft, cloth-like touch for comfort and care on delicate surfaces; tough enough for dirt and spills.; Enhanced Absorbency: Innovative pockets trap liquids fast for efficient cleanup and reduced repeat wiping.; Outstanding Strength: DRC technology delivers durability and absorbency for light-to-medium-duty tasks.; Low Lint: Ideal for polishing and finishing where presentation matters; FSC certified; FSC mix paper supporting responsible forestry