WypAll General Clean X50 Cleaning Cloths (35025), Strong for Extended Use, Quarterfold, White, PK32
- Mfr # 35025
- Zoro # G2634563
original price: $64.49 , new price: $51.63 , 19 percent off
new price:
$
51.63
/pk of 32, $1.61/ea
Key Features
Material
Cellulose, Polypropylene
Color
White
Sheet Size
10 in x 12 1/2 in
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35025
- Zoro #
- G2634563
- UPC #
- 036000350258
- Country of Origin
- United States
Dimensions
- Sheet Size
- 10 in x 12 1/2 in
- Size
- 12.5"
- Sheet Width
- 10 in
- Sheet Length
- 13 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- White
- Container Type
- 1/4 Fold Poly Wrapped
- Number of Sheets
- 26
- Ply
- 1
- Lint Level
- Standard
- Series
- X50
- Containers per UOM
- 32
- Features
- Light Duty, Wet Strength, Durable, Absorbent, Solvent Resistant, Reinforced
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- Application
- Healthcare
- Wipe Construction
- Hydro-Entangled (HEF)
- Cloth Density
- 45 g/sq m
- Product Type
- Cleaning Wipes
- Shell Material
- Cellulose, Polypropylene
Description
WypAll® GeneralCleanTM X50 Cleaning Cloths provide versatile cleaning strength at an economical value for light‐to‐medium‐duty tasks. Engineered with Hydroknit® technology, these cloths combine durability and absorbency to remove dirt, dust, sticky residue, and light oils—even when wet. Designed for spray‐and‐wipe cleaning with compatible disinfectants, X50 cloths deliver consistent, hygienic performance across industrial, commercial, and maintenance environments.
- 26 Sheets/Pack; 32 Packs of WypAll® GeneralCleanTM X50 Cleaning Cloths/Case; 832 Sheets/Case; White; Quarterfold; Strong for Extended Use
- Economical Solution: WypAll® X50 Cleaning Cloths deliver versatile performance and value for light-to-medium duty cleaning tasks.
- Effective Cleaning: Ideal for removing sticky substances, dirt, dust, and light oils; supports spray-and-wipe cleaning with disinfectants. (Refer to disinfectant label for directions and chemical compatibility)
- Hydroknit® Technology: Interlinked fibers provide strength and durability, even when wet, for multiple uses.
- Consistent Performance: Unlike cloth rags, WypAll® X50 cloths are clean, hygienic, and reliable for everyday maintenance.
- 26 Sheets/Pack; 32 Packs of WypAll® GeneralCleanTM X50 Cleaning Cloths/Case; 832 Sheets/Case; White; Quarterfold; Strong for Extended Use; Economical Solution: WypAll® X50 Cleaning Cloths deliver versatile performance and value for light-to-medium duty cleaning tasks.; Effective Cleaning: Ideal for removing sticky substances, dirt, dust, and light oils; supports spray-and-wipe cleaning with disinfectants. (Refer to disinfectant label for directions and chemical compatibility); Hydroknit® Technology: Interlinked fibers provide strength and durability, even when wet, for multiple uses.; Consistent Performance: Unlike cloth rags, WypAll® X50 cloths are clean, hygienic, and reliable for everyday maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.