General Clean L30 Heavy Cleaning Towels, Strong & Soft Wipes, Pop-Up Box, White, 10 PK

  • Mfr # 03086

  • Zoro # G2931083


product price:  $90.39
/pk 10, $9.04/ea
Free Shipping & Returns

Key Features

Material
Double Recreped (DRC)
Color
White
Sheet Size
9 3/4 in x 10 in
Container Type
Pop Up Box
Number of Sheets
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03086
Zoro #
G2931083
UPC #
036000030860
Country of Origin
United States

Dimensions

Sheet Size
9 3/4 in x 10 in
Roll Length
No Roll
Size
10"
Sheet Length
10 in
Sheet Width
10 3/4 in

Details

Item
Dry Wipe
Material
Double Recreped (DRC)
Color
White
Container Type
Pop Up Box
Number of Sheets
120
Ply
1
Lint Level
Standard
Series
L30
Containers per UOM
10
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe
For Use With Mfr. Model Number
Mfr. No. 73900

Description

120 sheets / POP-UP box, 10 boxes / case, 1,200 sheets / case; each towel measures 10 in by 9.8 in.

This wiping towel has a towel-like feel at a value price and the roll is perforated and (designed for one-at-a-time dispensing). Ideal for a wide range of light-medium duty general cleaning and maintenance wiping tasks (could be an alternative to towel rags in a box).

WypAll General Clean L30 Heavy Duty Cleaning Towels feature the double re-creping (DRC) technology, which gives them high surface softness and a reinforced grid for strength. Soft enough for personal use on hands and skin (natural rubber latex free), strong enough for wet surface wiping and cleaning.

WypAll is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions. When you're looking for a lighter-weight towel at an everyday great price, you can trust WypAll General Clean L30 Heavy Duty Cleaning Towels in the convenient POP-UP Box. They are designed with the DRC (double re-creping) process, which gives you high surface softness (a towel-like feel) with a reinforced grid that's strong for wet surface wiping and cleaning. These WypAll General Clean L30 Heavy Duty Cleaning Towels are a great choice to replace air laid towels. They're also tough enough for light-duty processing, janitorial tasks and maintenance. The POP-UP Box is designed for easy, one-at-a-time dispensing. They're a trusted tool to help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.