Zoro Homepage

General Clean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White, 118 Sheets/Box, 10 PK

  • Mfr # 34790CT

  • Zoro # G7556923


product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns

Key Features

Number of Sheets
118
Material
Hydroknit
Cleaning Cloth Style
Cleaning Cloths
Size
9.1 in x 16.8 in
Cleaning Cloth Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34790CT
Zoro #
G7556923
UPC #
5027375015755
Country of Origin
United States

Dimensions

Size
9.1 in x 16.8 in
Length
16.8 in
Width
8.34 in in

Details

Item
Multi-Task Cleaning Cloth
Number of Sheets
118
Material
Hydroknit
Cleaning Cloth Style
Cleaning Cloths
Cleaning Cloth Color
White
Weight
18.15 lbs
Package Type
POP-UP* Box
Application
Light to Medium Duty General Cleaning Solutions
Recommended For
Grease; Sticky Substances and Residue; Thinners and Solvents; Cable lubricant
Color
White
Series
WYPALL GeneralClean X60
Container Type
Pop-Up Dry Wipes
Product Series
WYPALL GeneralClean X60
Ply
1
Features
Multi-Task; Strong & Absorbent; Hydroknit® Technology (for superior absorbency); Residue Free; Wet or Dry
Includes
10 Boxes of Cleaning Cloths
Wipes Application
Metal; Plastic; Stainless Steel
Wipes per Container
1180
Fragrance
Unscented

Description

WypAll® General Clean X60 Cloths absorb more water than rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, the clothes help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind and they're reinforced for strength when wet or dry. These cleaning cloths are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less.


  • Absorbent and reinforced to stay strong for cleaning performance in light duty tasks-they absorb water faster than rags.
  • These lightweight cloths contain no adhesives or binders, yet they hold together and don't leave residues behind.
  • To create an effective general purpose industrial wiper, WypAll® combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.