Shop WYPALL
See all product information
Create Account
Jumbo Roll Dispenser, Black, 1/Each
Mfr # KW103
Zoro # G6254188
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Weight
8.98
Color
Black
Width
33"
Length
16 3/4"
Height
18 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW103
- Zoro #
- G6254188
- UPC #
- 10036000805960
- Country of Origin
- United States
- Item
- Jumbo Roll Dispenser,Black
- Weight
- 8.98
- Color
- Black
Description
Jumbo Roll Dispenser,Black