Kimberly Clark WypALL L40 All Purpose Wipers Dispenser Box, 16.4" x 9.8", White, 100/Pack, PK9

  • Mfr # KW114

  • Zoro # G8486827


product price:  $268.99
/pk 9, $29.89/ea
Free Shipping & Returns

Key Features

Material
DRC (Double Re-Creped)
Color
White
Width
16.4"
Height
9.8"
Net Weight
20.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW114
Zoro #
G8486827
UPC #
848109056197
Country of Origin
United States

Dimensions

Width
16.4"
Height
9.8"

Details

Item
L40 All Purpose Wipers Dispenser Bo,PK9
Material
DRC (Double Re-Creped)
Color
White
Net Weight
20.62

Description

L40 All Purpose Wipers Dispenser Bo,PK9, Package Quantity 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.