Zoro Homepage

KimTech Dry Wipe Roll, 5 3/4 in x 9 in, White, 250 Sheets, 6 PK

  • Mfr # 53850

  • Zoro # G902492634


product price: $99.99
/pk 6, $16.67/ea
Free Shipping & Returns

Key Features

Material
Spunlace
Color
White
Sheet Size
5 3/4 in x 9 in
Container Type
Roll
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53850
Zoro #
G902492634
UPC #
10036000538509
Country of Origin
United States

Dimensions

Sheet Size
5 3/4 in x 9 in
Roll Length
188 ft
Sheet Length
9 in
Sheet Width
5 3/4 in

Details

Item
Dry Wipe Roll
Material
Spunlace
Color
White
Container Type
Roll
Number of Sheets
250
Series
Kimtech WetTask
Features
Compatible with Disinfectants, Bleach and Sanitizers
Wipe Type
Critical Area Wipe
For Use With Manufacturer Part No.
780U58

Description

Dry Wipe Roll, Wipe Type Critical Area Wipe, Centerpull Roll, Product Series Kimtech WetTask, White, Spunlace, Roll Length 188 ft, Sheet Length 9 in, Sheet Width 5 3/4 in, Number of Sheets 250, For Use With Manufacturer Part No. 780U58, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.