This item is Discontinued.

Wypall L10 Towels, POP-UP Box, 1-Ply, 9 x 10.5, White, 125 Towels, 18PK 05320

L10 Towels, POP-UP Box, 1-Ply, 9 x 10.5, White, 125 Towels, 18PK (Discontinued)

  • Mfr # 05320
  • Zoro # G4601141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05320
Zoro #
G4601141
UPC #
10036000053200
Country of Origin
United States

Dimensions

Length
10.5"
Width
9"

Details

Item
Towels & Wipes
Material
Paper
Color
White
Container Type
POP-UP* Box
Number of Sheets
1; 125
Ply
1
Fragrance
Unscented
Features
Pop-Up* Box
Paper Towel Type
Dry Wipes
Application
General Purpose; Industrial
Packaging Type
POP-UP* Box
Net Weight
15.585 lbs
Wipes per Container
125
Surfaces for Use On
Glass; Smooth Surfaces
Targeted Pathogens
Dust; Grime; Liquid

Description

When you need a light-duty wiper to deliver results at an economical price, the WypAll L10 Utility Wipers are a great choice. They are soft, strong and absorbent, so they're a favorite replacement for cleaning towels for spray-and-wipe jobs, glass surface cleaning, absorbing small liquid spills, detail and final assembly wiping. You'll find these disposable wipers in hospitality housekeeping, retail cleaning and general light-duty cleaning. They're even gentle enough to use as hand wipes. The one-at-a-time dispensing can help you reduce waste and save money. The wipers are a terrific, reliable replacement for paper towels and can add efficiency to your business.


  • Perfect for spray-and-wipe jobs, glass surface cleaning, small spill cleanup and final assembly wiping.
  • Strength and durability for general cleanup tasks.
  • Soft, strong, and have outstanding absorbency; better drying performance than cloth towels to help reduce usage.
  • Use these industrial wipers in farm and agricultural environments and as hospitality and retail wiping cloths for spill cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.