Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L30 Towels, 11 x 10.4, White, 70 Towels, 24PK

  • Mfr # 412-05843

  • Zoro # G4603415


product price: $110.99
/pk 24, $4.62/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Sheet Size
11" x 10.4"
Container Type
Roll
Number of Sheets
1; 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-05843
Zoro #
G4603415
UPC #
10036000058434
Country of Origin
United States

Dimensions

Sheet Size
11" x 10.4"
Length
11"
Width
10.5"

Details

Item
Towels & Wipes
Material
Paper
Color
White
Container Type
Roll
Number of Sheets
1; 70
Ply
1
Fragrance
Unscented
Paper Towel Type
Dry Wipes
Application
General Purpose
Features
Small Roll
Wipes per Container
70
Net Weight
20.425 lbs
Packaging Type
Roll
Standards
All Kimberly-Clark Professional* L30 Series White Wipers can be aerobically composted in municipal or industrial facilities in the United States and Canada by ASTM D6868-11. Check with your waste hauler to ensure your application and their composting process are compatible.
Surfaces for Use On
All Surfaces
Targeted Pathogens
Grease; Grime; Oil; Soil

Description

WypAll is the #1 brand of dry disposable wipes in the US and Canada. WypAll L30 Towels clean with care, preserving as much as they remove. Gentle on delicate surfaces yet tough on dirt, L30 towels are soft to help protect glass and other surfaces where presentation matters. Ideal for low-lint cleaning, polishing and detailing, WypAll L30 Towels deliver precision and an excellent finish in high-touch, high-visibility areas. Engineered with the DRC (Double Re-Crepe) process, these towels provide a cloth-like feel with reinforced strength for wet surface wiping and spill cleanup. Their plush, absorbent surface features pockets that trap liquids quickly for an outstanding clean. Perfect for equipment wipe-downs, WypAll L30 Towels combine softness and strength for versatile performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.