Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L40 Towels, POP-UP Box, White, 16 2/5 x 9 4/5, 100/Box, PK9

  • Mfr # 5790

  • Zoro # G7570074


product price: $150.99
/pk 9, $16.78/ea
Free Shipping & Returns

Key Features

Material
Double Recrepe (DRC)
Cleaning Cloth Style
Dry Wipes
Size
16 2/5 x 9 4/5
Weight
25 lbs
Package Type
POP-UP* Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5790
Zoro #
G7570074
UPC #
10036000057901
Country of Origin
United States

Dimensions

Size
16 2/5 x 9 4/5
Length
9.8"
Width
16.4"

Details

Item
Towels & Wipes
Material
Double Recrepe (DRC)
Cleaning Cloth Style
Dry Wipes
Weight
25 lbs
Package Type
POP-UP* Box
Application
General Purpose
Recommended For
Grease; Liquid; Oil
Type
Dry Wipes
Ply
1
Color
White
Wipes per Container
100
Fragrance
Unscented
Features
Pop-Up* Box
Wipes Application
Metal; Stainless Steel
Cleaning Cloth Color
White
Number of Sheets
100

Description

Regardless of your task, industry or budget, our WypAll® wipes, towels and cloths are designed to give you the durability, absorbency and versatility of a laundered cloth with the cost efficiency and hygiene of a disposable. Trust the WypAll* Brand, the one that sets the standard for excellence in wipers. WypAll* L40 Towels are effective wipers that absorb liquids lightning-fast. These towels are made of bonded cellulose using DRC (double re-creped) technology for strength, softness and absorbency. As a wiping towel, it soaks up liquids fast, but all you'll feel is softness, thanks to a plush, touchable outer layer. In fact, it's a popular choice for patient wiping in healthcare industries, for bathing and patient drying. These utility towels are specially designed to absorb liquids, lubricants and oils (in restaurants for wiping counters, in mechanic shops, industrial and commercial factories and more), yet they're soft enough for use on face and hands. Experience the difference in superior absorbency and cleaning at your home or office today!


  • The towels are an outstanding general-purpose towels.
  • Strong enough for wiping equipment, built to absorb liquids, lubricants and oils.
  • Touchable outer layer means wipers are soft enough to use on skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.