Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfiber Cleaning Cloth, Yellow, 6PK

  • Mfr # 83610

  • Zoro # G5993257


product price: $26.39
/pk 6, $4.40/ea

Key Features

Number of Sheets
6
Material
Yellow
Cleaning Cloth Color
Yellow
Weight
6 Unit(s)/Pack
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83610
Zoro #
G5993257
UPC #
-
Country of Origin
China

Dimensions

Width
15.75"
Length
15.75"
Size
15.75 Width x 15.75 Length

Details

Item
Towels & Wipes
Number of Sheets
6
Material
Yellow
Cleaning Cloth Color
Yellow
Weight
6 Unit(s)/Pack
Application
General Purpose
Recommended For
Bacteria Remover
Count/Weight
6 Unit(s)/Pack
Color
Yellow
Features
General Purpose
Fragrance
Unscented
Type
Surface Cleaner
Cleaning Cloth Style
Microfiber
Package Type
Pack

Description

Cloths,Microfiber,Wypall,Yellow,PK6, Package Quantity 6


  • Cloths may be used without chemicals.
  • Can be laundered up to 300 times before needing replacement, all while improving efficiency and reducing chemical use.
  • Cloths can be used wet or dry and they absorb up to eight times their weight in liquid.
  • Color-coding prevents cross-contamination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.