Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towels, White, 12 PK

  • Mfr # KCC05770

  • Zoro # G202451294


product price: $239.99
/pk 12, $20.00/ea
Free Shipping & Returns

Key Features

Color
White
Number of Sheets
45
Paper Towel Type
Cleaning Towel
Sheet Length
23 in
Sheet Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC05770
Zoro #
G202451294
UPC #
36000057706
Country of Origin
United States

Dimensions

Sheet Length
23 in
Sheet Width
12 in

Details

Item
Paper Towels
Color
White
Number of Sheets
45
Paper Towel Type
Cleaning Towel

Description

Wypall dry-up towels are multipurpose, bath-sized towels that help reduce the cost and hassle of laundering and pilferage of towel towels. If you're looking for an effective towel that absorbs liquids lightning-fast, these drying towels are just what you need. They're made of bonded cellulose using DRC (double re-creped) technology for strength, softness and absorbency. Each towel soaks up liquids fast, but all you, and your staff, will feel is softness, thanks to a plush, touchable outer layer. It's a popular choice for patient wiping in healthcare environments, for drying in gyms and schools and for tough tasks like cleaning grease in mining and manufacturing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.