Power Clean ProScrub Heavy Duty Wet Towels, Dual Action Cleaning, 9.5" x 12", Canister, 8 PK

  • Mfr # 58310

  • Zoro # G4436936


product price:  $104.99
/pk 8, $13.12/ea
Free Shipping & Returns

Key Features

Color
Green
Sheet Size
9.5" x 12"
Container Type
Canister
Number of Sheets
50
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58310
Zoro #
G4436936
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet Size
9.5" x 12"
Length
12 in
Width
9.5 in

Details

Item
Cleaning Wipes
Color
Green
Container Type
Canister
Number of Sheets
50
Fragrance
Orange Citrus
Net Weight
16
Includes
8 Canisters/Case
Cleaner Form
Wipes

Description

50 Sheets/Canister; 8 Canisters of WypAll PowerClean ProScrub Heavy Duty Wet Towels/Case; 400 Sheets/Case; Green and White; Dual Action Cleaning; Large 9.5" x 12" Wipes; Wipes & Free Canister.

Easy, handy clean-up of tough soils from hands, tools & work surfaces. Features a scrubby side to lift up the toughest grime and a smooth side so nothing's left behind. Citrus-powered cleaning formula; Alcohol-free, dermatologist tested. Extra large size to remove heavy grease, glue, oil, marker, paint, tar and more.Don't settle for anything less than the pros' scrub, ProScrub No matter how dirty the job, you can rely on WypAll PowerClean ProScrub Heavy Duty Wet Towels to rapidly clean up hands, tools and work surfaces.

Its abrasive side quickly lifts up sticky, heavy grime with ease, while its smooth side ensures nothing's left behind. Whether you're in Metals/Mining, Oil/Gas, Electric, Plumbing, Construction or Auto Repair, count on ProScrub wipes with their powerful citrus cleaning formula to quickly get your hands and tools ready for the next challenge. WypAll PowerClean ProScrub Heavy Duty Wet Towels are made in the USA (of U.S and/or non-U.S. materials). They're a trusted tool to help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.