Power Clean Wipers for WetTask Customizable Wet Wiping System with 1 Bucket, 6x12, 95 Wipers, 6PK (Discontinued)
- Mfr # 06001
- Zoro # G316009565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06001
Zoro #
G316009565
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
6 in
Details
Color
White
Container Type
Bucket
Surfaces for Use On
Multiple
Packaging Type
Bucket
Item
Cleaner/Detergent Wet Wipes
Fragrance
Unscented
Wipes per Container
95
Application
General Purpose
Description
An alternative to unsanitary and sometimes hazardous open buckets of chemicals. They're built for critical tasks, such as preparing cleaning surfaces in sensitive environments such as healthcare. Add the chemical solution you prefer. It's simple, hygienic and safe. The enclosed system also helps eliminate exposure to chemical vapors and splashes. Can cut solvent usage by 20% and reduce VOC emissions for a safer, more cost effective workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.