Zoro Homepage

Power Clean X70 Medium Duty Cloths, Center Pull Roll, Long Lasting, White, 3 PK

  • Mfr # 41702

  • Zoro # G2627685


product price: $117.99
/pk 3, $39.33/ea
Free Shipping & Returns

Key Features

Material
Hydroknit
Color
White
Sheet Size
9 3/4 in x 13 1/2 in
Container Type
Center Pull Roll
Number of Sheets
275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41702
Zoro #
G2627685
UPC #
036000417029
Country of Origin
United States

Dimensions

Sheet Size
9 3/4 in x 13 1/2 in
Roll Length
309 ft
Size
13-2/5"
Sheet Length
13 1/2 in
Sheet Width
9 3/4 in

Details

Item
Dry Wipe Roll
Material
Hydroknit
Color
White
Container Type
Center Pull Roll
Number of Sheets
275
Ply
1
Lint Level
Standard
Series
X70
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None

Description

WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort, and product waste. If you’ve been using either laundered shop towels or textile shop rags, it’s time to make the switch to WypAll® PowerCleanTM X70 Cloths. WypAll® PowerCleanTM X70 Medium Duty Cloths are durable, absorbent industrial cloths featuring high-tech Hydroknit® material. WypAll® X70 cloths now absorb up to 20% more oil and water than before. In addition, WypAll® X70 cloths now feature a new cloth-like look and feel for enhanced absorbency, making them even more effective for your cleaning tasks. WypAll® PowerCleanTM X70 Medium Duty Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime, and solvents in a variety of industrial and manufacturing industries. Available in jumbo roll, quarter-fold, and box formats, WypAll® X70 cloths are so sturdy that they can often be used more than once. (Once you’ve used them a few times, they’re disposable.) These premium industrial cleaning cloths are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing, and industrial industries. When you’re running a business, it pays to use the very best supplies. Trust the performance and innovation of WypAll® PowerCleanTM X70 Medium Duty Cloths today.


  • 275-Sheets/Roll; WypAll® PowerCleanTM X70 Medium Duty Cloths; 3-Rolls/Case; 825-Sheets/Case; Center-Pull Roll; Long Lasting Towels; White
  • Medium duty cleaning cloths; durable, absorbent and stay strong for cleaning performance.
  • Tackle dirt, grime and oil and are great for solvents.
  • Now absorb up to 20% more oil and water than before; fast-absorbing and tear resistant when wet or dry .
  • Now feature a new cloth-like look and feel for enhanced absorbency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.