Shop WYPALL
See all product information
Create Account
PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Extended Use Towels, Red, 475 Sheets/Roll, 1 Roll/Case
Mfr # 41055
Zoro # G7557197
product price:Â
$
109.99
/pk 475, $0.23/ea
Free Shipping & Returns
Key Features
Material
Hydroknit
Color
Red
Sheet Size
12.4 in x 12.2 in
Container Type
Perforated Roll
Number of Sheets
475
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41055
- Zoro #
- G7557197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12.4 in x 12.2 in
- Length
- 12.2 in
- Width
- 12.4 in
Details
- Item
- Wipes,Roll,Wypall,X80,Jumbo,Red,PK475
- Material
- Hydroknit
- Color
- Red
- Container Type
- Perforated Roll
- Number of Sheets
- 475
- Ply
- 1
- Series
- PowerClean X80
- Fragrance
- Unscented
- Application
- Cleaning abrasive surfaces, machine and tool part wiping and absorbing industrial size spills
- Wipes per Container
- 475
- Features
- Heavy Duty; High-Tech Hydroknit® fast-absorbing material; Contaminant-Free; Wet or Dry
- Paper Towel Type
- Heavy Duty Cloths; Extended Use Towels
- Net Weight
- 10.8
- Recommended For
- Dirt, Oil, Grime and Solvents in Industrial and Manufacturing Businesses
- Includes
- 1 Jumbo Roll
- Surfaces for Use On
- Abrasive surfaces, machine and tool part wiping and absorbing industrial size spills
Description
Wipes,Roll,Wypall,X80,Jumbo,Red,PK475, Package Quantity 475
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.