WypAll Critical Clean Foodservice Cloths (51636), Quarterfold, Blue Cloths, 1 Box, 200 Sheets

  • Mfr # 51636

  • Zoro # G7570957


product price: $43.19
/pk 200, $0.22/ea

Key Features

Material
HYDROKNIT*
Color
Blue
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
200
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51636
Zoro #
G7570957
UPC #
10036000516361
Country of Origin
Colombia

Dimensions

Length
12.5"
Width
23.5"
Size
12.5 x 23.5

Details

Item
Foodservice Towels
Material
HYDROKNIT*
Color
Blue
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
200
Ply
1
Fragrance
Unscented
Effective to Remove
Food; Liquid
Standards
NSF Certified
Recommended For
Food; Liquid
Paper Towel Type
Dry Wipes
Wipes per Container
200
Weight
5.2 lbs
Application
General Cleaning; Foodservice Applications
Type
Foodservice Towels
Packaging Type
Dispenser Box
Net Weight
5.4 lbs

Description

200 quarter-folded sheets / box of WypAll Foodservice Cloths.

Each foodservice towel measures 12.5" x 23.5" (unfolded). Durable, absorbent cloths that cleans oil, dirt, grime and solvents. Faster absorption than leading disposable wipers. NSF & FSC Certified; Cleans residue that rags leave behind.

WypAll is the number one brand of disposable wipes in the US and Canada. Help reduce contamination risk with cleaning, disinfecting and sanitizing solutions. If you've been using either laundered towels or cloth rags for foodservice prep, it's time to make the switch to WypAll Foodservice cloths they are a hygienic alternative. they're made with high-tech HydroKnit fast-absorbing material and suitable for all common cleaning and sanitizing tasks in foodservice industries.

WypAll Foodservice Cloths are strong enough for extended use, and can be machine washed, rinsed and reused. Plus, they come conveniently and compactly packaged in a quarter fold format (an alternative to a box of rags) and are so durable that they can often be used more than once (once you've used them a few times, they're disposable).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.