Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WypAll Dry Wipe Roll, White, Hydroknit, 12 in x 6 in, 140 Sheets

  • Mfr # 6471

  • Zoro # G5502711


product price: $80.89
/pk 6, $13.48/ea
Free Shipping & Returns

Key Features

Material
Hydroknit
Color
White
Sheet Size
12 in x 6 in
Container Type
Roll
Number of Sheets
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6471
Zoro #
G5502711
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 6 in
Roll Length
140 ft
Sheet Width
6 in
Sheet Length
12 in

Details

Item
Dry Wipe Roll
Material
Hydroknit
Color
White
Container Type
Roll
Number of Sheets
140
Ply
10
Lint Level
Standard
Minimum Cleanroom Standards
None
Wipe Type
Bucket System Refill
Features
Bucket System, Enclosed, Portable

Description

Dry Wipe Roll, Wipe Type Bucket System Refill, Dispenser Bucket, Product Series WetTask, White, Minimum Cleanroom Standards None, Hydroknit, Lint Level Standard, Roll Length 140 ft, Sheet Length 12 in, Sheet Width 6 in, Number of Sheets 140, Ply 10, Primary Cleaning Application General Purpose Cleaning, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.