Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WypAll Dry Wipe Roll, White, Hydroknit, 12 in x 6 in, 95 Sheets

  • Mfr # 06001

  • Zoro # G5503000


product price: $63.39
/pk 6, $10.57/ea

Key Features

Material
Hydroknit
Color
White
Sheet Size
12 in x 6 in
Number of Sheets
95
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06001
Zoro #
G5503000
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 6 in
Roll Length
95 ft
Sheet Width
6 in
Sheet Length
12 in

Details

Item
Dry Wipe Roll
Material
Hydroknit
Color
White
Number of Sheets
95
Ply
1
Lint Level
Standard
Series
Kimtech WetTask
Features
Bucket System, Enclosed, Portable
Minimum Cleanroom Standards
None
Wipe Type
Bucket System

Description

Dry Wipe Roll, Wipe Type Bucket System, Centerpull Roll, Product Series WetTask, White, Minimum Cleanroom Standards None, Hydroknit, Lint Level Standard, Roll Length 95 ft, Sheet Length 12 in, Sheet Width 6 in, Number of Sheets 95, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.