WypAll General Clean L20 Medium Cleaning Cloths (34607), BRAG Box, White, 4-Ply, 1 Box of 176 Wipes

  • Mfr # 34607

  • Zoro # G706113285


product price:  $45.79
/ea

Key Features

Sheet Size
11 in x 16 3/4 in
Sheet Width
11 in
For Use With Manufacturer Part No.
Mfr. No. 73900
Roll Length
No Roll
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34607
Zoro #
G706113285
UPC #
00036000346077
Country of Origin
United States

Dimensions

Sheet Size
11 in x 16 3/4 in
Sheet Width
11 in
Roll Length
No Roll
Sheet Length
16 3/4 in

Details

Item
Dry Wipe
For Use With Manufacturer Part No.
Mfr. No. 73900
Ply
4
Material
4-ply Paper
Features
Lightweight, Textured Surface
Color
White
Number of Sheets
176
Wipe Type
General Purpose Wipe

Description

176 sheets / box, 1 box / case of WypAll General Clean L20 Medium Cleaning Cloths, White.

These top-rated, lightweight towels are 4-ply for strength and absorbency, so you can clean larger spills. Wipes feature a textured surface for extra cleaning power.

WypAll General Clean L20 Medium Cleaning Cloths single-use wiping towels contain no binders or glue. The Brag Box dispenses one at a time and helps protect your towels until you're ready to use them; unfolded, the towels measure a generous 11.1 in x 16.8 in.

WypAll is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions.

WypAll General Clean L20 Medium Cleaning Cloths deliver value and versatility and can be your go-to wipe for reliable performance on everyday wiping tasks. These white wipes are 4-ply for strength and absorbency and are a popular choice for keeping businesses tidy from retail shops to countertops and light industrial to hospitality environments. They are designed for single-use cleanup, contain no binders or glues and are textured for extra cleaning power. The large BRAG Box format dispenses one at a time and protects your towels until you're ready to use them. They meet EPA minimum guidelines for recycled fiber content so you can feel good about choosing them as part of your cleaning supply order.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.