WypAll General Clean L30 Heavy Cleaning Towels (05820), Strong & Soft Wipes, Center-Pull Rolls, White

  • Mfr # 05820

  • Zoro # G9502866


product price: $96.79
/pk 2, $48.40/ea
Free Shipping & Returns

Key Features

Material
Double Recreped (DRC)
Color
White
Sheet Size
15 1/4 in x 9 3/4 in
Container Type
Roll
Number of Sheets
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05820
Zoro #
G9502866
UPC #
809302013158
Country of Origin
United States

Dimensions

Sheet Size
15 1/4 in x 9 3/4 in
Roll Length
125 ft
Sheet Length
15 1/4 in
Sheet Width
9 3/4 in

Details

Item
Dry Wipe Roll
Material
Double Recreped (DRC)
Color
White
Container Type
Roll
Number of Sheets
300
Ply
1
Lint Level
Standard
Series
L30
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe

Description

2 rolls / case, 300 sheets / center-pull roll, 600 sheets / case; each towel measures 9.8 in by 15.2 in.

This wiping towel has a towel-like feel at a value price and the roll is perforated and (designed for one-at-a-time dispensing). Ideal for a wide range of light-medium duty general cleaning and maintenance wiping tasks (could be an alternative to towel rags in a box).

WypAll General Clean L30 Heavy Duty Cleaning Towels feature the double re-creping (DRC) technology, which gives them high surface softness and a reinforced grid for strength. Soft enough for personal use on hands and skin (natural rubber latex free), strong enough for wet surface wiping and cleaning.

WypAll is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions. When you're looking for a lighter-weight towel at an everyday great price, you can trust WypAll General Clean L30 Heavy Duty Cleaning Towels. They are designed with the DRC (double re-creping) process, which gives you high surface softness (a towel-like feel) with a reinforced grid that's strong for wet surface wiping and cleaning.

These WypAll General Clean L30 Heavy Duty Cleaning Towels are a great choice to replace air laid towels. They're also tough enough for light-duty processing, janitorial tasks and maintenance. The center-pull design is designed for easy, one-at-a-time dispensing. They're a trusted tool to help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.