Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wypall WypAll L40 Wipers White 16.4" x 9.8" Pop-Up Box 100 Wipes 5790

WypAll L40 Wipers White 16.4" x 9.8" Pop-Up Box 100 Wipes (Discontinued)

  • Mfr # 5790
  • Zoro # G011132988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5790
Zoro #
G011132988
UPC #
-
Country of Origin
United States

Description

WypAll L40 Wipers 100 Wipes are white disposable cleaning and drying towels measuring 16.4 by 9.8 inches, made from bonded cellulose using double re-creped technology for strength, softness, and absorbency. These wipes feature a plush soft surface with inner pockets to enhance liquid absorption, making them suitable for wiping liquids, lubricants, and oils in various settings including healthcare, restaurants, mechanic shops, and industrial environments. They are soft enough for use on face and hands, ideal for tasks such as patient wiping, bathing, and drying. Packaged in a pop-up pack for easy dispensing. Pack of 900.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.