Shop WYPALL

WypAll GeneralClean X60 Multi-Task Cloths, Jumbo Roll, Strong & Absorbent, Blue, 1100 Sheets (34965)

  • Mfr # 34965
  • Zoro # G0588901

product price: 
$
95.59
/ea

Key Features

Material
Hydroknit
Color
Blue
Sheet Size
12 1/2 in x 13 1/2 in
Container Type
Perforated Roll
Number of Sheets
1,100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34965
Zoro #
G0588901
UPC #
036000349658
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 13 1/2 in
Roll Length
1,228 ft
Size
13-2/5"
Sheet Length
12 in
Sheet Width
12 in

Details

Item
Cleaning Wipes
Material
Hydroknit
Color
Blue
Container Type
Perforated Roll
Number of Sheets
1,100
Ply
1
Lint Level
Standard
Series
X60
Fragrance
Unscented
Containers per UOM
1
Features
Strong & Absorbent; Light to Medium Duty; Hydroknit® Technology (for superior absorbency); Wet or Dry
Wipe Type
General Purpose
Minimum Cleanroom Standards
None
Application
General Purpose
Wipes per Container
1100
Net Weight
14.1 lbs
Surfaces for Use On
Light to Medium Duty Cleaning Tasks
Product Type
Cleaning Wipes
Wipe Construction
Hydro-Entangled (HEF)
Cloth Density
58 g/sq m

Description

1,100 Sheets/Roll; 1 Roll of WypAll GeneralClean X60 Multi-Task Cleaning Cloths/Case; 1,100 Sheets/Case; Blue; Jumbo Roll; Strong and Absorbent Towels

These multi-task cleaning cloths are absorbent and reinforced to stay strong for cleaning performance.Rag replacement that absorbs water faster than rags. These general purpose cleaning cloths are great to remove sticky substances and residue.Take advantage of fast absorbing Hydroknit technology with reinforced structure for performance and durability.

WypAll is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions. Pound for pound, WypAll GeneralClean X60 Multi-Task Cleaning Cloths absorb more than two times as much water as rags. They bring the absorbing power of Hydroknit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, WypAll GeneralClean X60 Multi-Task Cleaning Cloths help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind, and they're reinforced for strength when wet or dry. They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas. These cleaning towels are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less. When effectiveness and value top your list of criteria, you can trust WypAll GeneralClean X60 Multi-Task Cleaning Cloths to deliver.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.