Natural Table Cleaning Wipes 400ct Bucket, Cinnamon/Clove, 800 Plant-Based Food Service Wipes, 2PK
- Mfr # WX01126TN-2
- Zoro # G222721094
product price:Â
$
69.75
/pk of 2, $34.88/ea
Key Features
Container Type
Dispensing Bucket
Width
8 in
Standards
EWG Verified
Length
8 in
Fragrance
Cinnamon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX01126TN-2
- Zoro #
- G222721094
- UPC #
- 655315723481
- Country of Origin
- Israel
Dimensions
- Width
- 8 in
- Length
- 8 in
Details
- Container Type
- Dispensing Bucket
- Standards
- EWG Verified
- Fragrance
- Cinnamon
- Material
- 100% Plant-Based Cloth
- Number of Sheets
- 400
Description
The Wipex Table Bussers Surface Wipes are natural, all-purpose cleaning wipes designed for quick, safe, and effective cleaning of tables, counters, shelves, toys, and other hard surfaces. Each bucket contains 400 wipes made from 100% plant-based cloth, making them an environmentally friendly option. The wipes are pre-saturated with a natural cleaning formula including vinegar, propolis, cinnamon, and clove essential oils, which have powerful cleaning properties and leave a fresh cinnamon and clove scent that lasts up to 10 minutes. These wipes are non-toxic, kid- and pet-safe, and ideal for use in homes, offices, restaurants, cafeterias, food trucks, schools, and cars. They provide a streak-free and non-sticky clean without harsh chemicals or toxins, supporting a healthier and greener lifestyle. The portable dispensing bucket allows for convenient use, and the wipes are sturdy enough to tackle tough messes effectively in just a single wipe. Key features: - 400 wipes per bucket - Wipe size: 8 in x 8 in (20 x 20 cm) - 100% plant-based - Infused with natural cleaning agents: vinegar, propolis, cinnamon, and clove oils - Non-toxic, kid- and pet-safe - Pleasant, lasting natural scent (cinnamon and clove) - Streak-free, non-sticky formula - Suitable for a variety of environments and surfaces - Convenient and portable dispensing bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.