Reusable Cloths WHT Rl 130 Shts/Rl 6 Rls/Cs

WYPALL| Zoro #: G0590554| Mfr #: 35421

$155.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Ply: 1Number of Sheets: 130Sheet Size: 19-3/5" x 13-2/5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590554 Mfr #: 35421
Ply: 1Number of Sheets: 130
Sheet Size: 19-3/5" x 13-2/5"Container Type: Roll
Color: WhiteSeries: X60
Item: Wiper RollMaterial: Hydroknit(R)
Country of Origin (subject to change): United States

Description

Pound for pound, WypAll X60 Cloths absorb more than two times as much water as rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, WypAll X60 Cloths help raise the standard for general-purpose cloths at a terrific value. They don’t use adhesives or binders, so they’ll leave no residue behind, and they’re reinforced for strength when wet or dry. They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas. These cleaning towels come on a small roll (for easy storage and dispensing) and come perforated to a large 19.6” by 13.4” size. They’re so sturdy that they can often be used more than once (once you’ve used them a few times, they’re disposable). They’re designed to reduce waste so you spend less. When effectiveness and value top your list of criteria, you can trust WypAll X60 Reusable Wipes to deliver.

  • 6 rolls / case, 130 sheets / roll, 780 sheets / case
  • WypAll X60 Cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks; they absorb water faster than rags
  • Each white commercial paper towel measures 19.6” x 13.4” and comes perforated for easy tearing
  • These lightweight cloths contain no adhesives or binders, yet they hold together and don’t leave residues behind
  • To create an effective general purpose industrial cloth, WypAll combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value

Reviews