Compact Travel All-Purpose Multi Surface Heavy Duty Wipes, Bleach Free, Fresh Lemon Scent, 36PK
- Mfr # WPE1005A-6SET
- Zoro # G923366488
product price:
$
35.99
/pk of 36, $1.00/ea
Key Features
Material
80% Polyester/20% Viscose
Width
3.5 in
Color
White
Length
2 in
Number of Sheets
42 (7pcs per pack, 6 packs per bag)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPE1005A-6SET
- Zoro #
- G923366488
- UPC #
- 196868151784
- Country of Origin
- China
Dimensions
- Width
- 3.5 in
- Length
- 2 in
Details
- Material
- 80% Polyester/20% Viscose
- Item
- Cleaning Wipe
- Color
- White
- Number of Sheets
- 42 (7pcs per pack, 6 packs per bag)
Description
These mini on-the-go wipes deliver soothing, effective cleansing anytime, anywhere. Enriched with natural extracts of aloe vera leaf and chamomile, each soft wipe helps refresh and hydrate while gently removing dirt and impurities. Compact and travel-ready, they’re perfect for quick cleanups, freshening up after workouts, or maintaining comfort throughout busy days.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.