
GeneralClean X50 Cloths, Jumbo Roll, 13.4 x 9.8, White, 1,100 Cloths (Discontinued)
- Mfr # KCC 35015
- Zoro # G516352775
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCC 35015
Zoro #
G516352775
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
898 ft
Width
13.4 in
Length
9.8 in
Details
Wipes per Container
1100
Packaging Type
Roll
Item
Shop Towels and Rags
Fragrance
Unscented
Application
General Purpose, Industrial
Material
Hydroknit
Color
White
Description
WypAll is the #1 brand of dry disposable wipes in the US and Canada. WypAll GeneralClean X50 Cleaning Cloths deliver versatile cleaning power at an economical price, making them ideal for light-to-medium duty tasks across manufacturing, industrial, commercial, automotive and transportation environments. Engineered with Hydroknit technology, WypAll X50 Cleaning Cloths combine strength and durability with absorbency for everyday maintenance. These multi-purpose cloths are designed to remove dirt, dust, sticky substances and light oils while supporting spray-and-wipe cleaning with disinfectants. WypAll X50 Cleaning Cloths deliver a proven, reliable performance at a price that makes sense.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.