
General Clean X60 Cloths, Small Roll, 9.8 x 13.4, White, 130 Cloths, 12PK (Discontinued)
- Mfr # KCC 35401
- Zoro # G4591831
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCC 35401
Zoro #
G4591831
UPC #
10036000354017
Country of Origin
United States
Dimensions
Sheet Size
9.8" x 13.4"
Length
13.4"
Width
9.8"
Details
Item
Towels & Wipes
Material
HYDROKNIT*
Color
White
Number of Sheets
130
Fragrance
Unscented
Application
General Purpose;Hand Washing
Packaging Type
Roll
Paper Towel Type
Dry Wipes
Net Weight
19.842 lbs
Wipes per Container
130
Features
Small Roll
Description
WypAll is the #1 brand of dry disposable wipes in the US and Canada. WypAll GeneralClean X60 multi-task cleaning cloths deliver superior performance in a lighter-weight design, making them ideal for general-purpose cleaning across industrial, commercial and automotive environments. Engineered with Hydroknit technology, WypAll X60 Cleaning Cloths absorb water fast for a visible clean and stay strong to handle everyday messes and tougher cleanups with ease-wet or dry. These versatile wipes handle grease, soil, sticky substances and residue without leaving behind adhesives or binders. Perfect for applying thinners and solvents or cleaning in tight spaces, WypAll X60 Cleaning Cloths are durable enough for extended use yet disposable for convenience. When you need absorbency, strength, and value, WypAll X60 Cleaning Cloths deliver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.