This item is Discontinued.

Wypall X70 Cloths, Jumbo Roll, 12 1/2 x 13 2/5, Blue, PK870 KCC 41611

X70 Cloths, Jumbo Roll, 12 1/2 x 13 2/5, Blue, PK870 (Discontinued)

  • Mfr # KCC 41611
  • Zoro # G4589731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 41611
Zoro #
G4589731
UPC #
36000416114
Country of Origin
United States

Dimensions

Sheet Size
12.5" x 13.4"
Length
13 2/5"
Width
12 1/2"

Details

Item
Towels & Wipes
Material
HYDROKNIT*
Color
Blue
Number of Sheets
870
Fragrance
Unscented
Packaging Type
Roll
Features
Jumbo Roll
Wipes per Container
870
Application
General Purpose;Industrial
Net Weight
19.07 lbs

Description

WypAll® X70 Cloths, Jumbo Roll, 12 1/2 x 13 2/5, Blue, 870/Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.