Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wypall X70 Wipers, 12 1/2 x 23 1/2, Red, PK300 KCC 06354

X70 Wipers, 12 1/2 x 23 1/2, Red, PK300 (Discontinued)

  • Mfr # KCC 06354
  • Zoro # G4598594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC 06354
Zoro #
G4598594
UPC #
10036000063544
Country of Origin
Colombia

Dimensions

Length
23 1/3"
Width
12 1/2"

Details

Item
Towels & Wipes
Material
HYDROKNIT*
Color
Red
Container Type
Box
Number of Sheets
350
Ply
1
Application
Foodservice
Packaging Type
Dispenser Box
Paper Towel Type
Dry Wipes
Wipes per Container
300
Net Weight
11.4 lbs
Surfaces for Use On
Multiple

Description

WypAll® X70 Wipers, 12 1/2 x 23 1/2, Red, 300/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.