Zoro Homepage

X70 Wipers, pop-Up Box, 100 Shts/BX, WE PK10

  • Mfr # KCC41455CT

  • Zoro # G802502105


product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns

Key Features

Material
Hydroknit
Color
White
Sheet Size
8.34" x 16.80"
Container Type
Box
Series
X70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC41455CT
Zoro #
G802502105
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.34" x 16.80"

Details

Item
PowerClean X70 Medium Duty Cloths - Pop-Up Box
Material
Hydroknit
Color
White
Container Type
Box
Series
X70
Application
Multipurpose
Features
Durable; Absorbent; Strong; Reusable; Embossed
Wipes per Container
100
Targeted Pathogens
Oil Remover; Grime Remover; Solvent Remover; Water Absorber

Description

WypAll X70 are heavy-duty cloths with high-tech, HydroKnit fast-absorbing material. WypAll X70 premium industrial cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear-resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. Plus, they come in an innovative, pop-up box dispenser and are so sturdy that they can often be used more than once. They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.