Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wypall X80 Cloths, HYDROKNIT, 1/4 Fold, 12 1/2 x 12, White, PK200 KCC 41026

X80 Cloths, HYDROKNIT, 1/4 Fold, 12 1/2 x 12, White, PK200 (Discontinued)

  • Mfr # KCC 41026
  • Zoro # G4595079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 41026
Zoro #
G4595079
UPC #
10036000410263
Country of Origin
United States

Dimensions

Length
12"
Width
12.5"

Details

Item
Towels & Wipes
Material
HYDROKNIT*
Color
White
Container Type
Pack
Number of Sheets
50
Fragrance
Unscented
Application
General Purpose
Features
Quarterfold
Wipes per Container
50
Paper Towel Type
Dry Wipes
Packaging Type
Pack
Net Weight
5.62 lbs
Surfaces for Use On
Grease; Grime; Liquid; Oil
Targeted Pathogens
Grease; Grime; Liquid; Oil

Description

WypAll® X80 Cloths, HYDROKNIT, 1/4 Fold, 12 1/2 x 12, White, 50/Box, 4 Boxes/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.